Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX250.000.0000

  • Zoro # G5284343


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
6-15/32"
Application
Commercial
Finish
Chrome
Faucet Spout
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX250.000.0000
Zoro #
G5284343
UPC #
671254391338
Country of Origin
Switzerland

Dimensions

Height
6-15/32"
Overall Height
6-15/32"
Connection Size
3/8" Compression
Manufacturers Warranty Length
3 yr
Spout Length
5 7/32 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
6 15/32 in
Hose Length
13"
Overall Width
2 1/4 in
Spout Height - Maximum
6 15/32 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
Spout Outlet Height
3 1/2 in
For Mounting Hole Diameter - Minimum
1 3/16 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Faucet Spout
Standard
Voltage
6V DC
Green Certification or Other Recognition
WaterSense Certified
Flow Outlet Type
Laminar
Drain Type
None
Connection
3/8" Compression
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Valve Type
Compression
Number of Holes
1
Includes
(4) AA Alkaline Battery
Flow Outlet Type (Faucet)
Laminar
Mounting Type
Single-Hole Mount
Sensor Range
4 in to 5 in
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Finish
Chrome
Flow Rate
0.5 gpm
Faucet Handle Type
None
ADA Compliant
Yes
Sensor Lead
Infrared
Number of Handles
0
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Body Material
Cast Zinc
Replacement Cartridge
None
Temp. Control
No
Battery Charger CEC Compliant
CEC Compliant
Ligature Resistant
No
Residential / Commercial
Commercial
CEC Compliant
CEC Compliant
Mounting Hole Center to Center
Single Hole
Commercial / Residential
Commercial
Mounting Type - Faucet
Deck
Faucet Spout Shape
Angled Straight
Power Source
Battery
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Faucet Type
Bathroom Sink Faucet
Series
BASYS
Amps
2 A
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Laminar
Faucet Operation
Sensor
Type
Electronic
Spout Reach
5 7/32 in
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Zinc
Sensor Type
Self-Adjusting
Material of Construction
Zinc Die Cast
Outlet Type
Laminar
Time Out
10 sec
Sensor Range - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
None
Water Supply Type
Hot and Cold Lines
Operation Method
Motion Sensor
Spout Shape
Angled Straight
CEC Compliance
CEC Compliant
Product Type
Sensor Faucet
Vandal Resistance
Vandal-Resistant Outlet
Includes Batteries
Batteries Included
Number of Mounting Holes
1
Sensor Range - Maximum
5 in
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Includes Handle
Handle Not Included
Temperature Control Method
Back-Check Tee
Warranty
3 yr
For Location
Bathroom
Current
2 A
Inlet Connection Type
Compression
Flow Type
Laminar

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 5-7/32 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 6-15/32 In., Flow Outlet Type Laminar, Temp. Control None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.