Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX250.500.0000

  • Zoro # G5284334


product price: $881.83
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
6-15/32"
Application
Commercial
Finish
Chrome
Overall Height
6-15/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX250.500.0000
Zoro #
G5284334
UPC #
671254391307
Country of Origin
Switzerland

Dimensions

Height
6-15/32"
Overall Height
6-15/32"
Spout Length
5 7/32 in
Manufacturers Warranty Length
3 yr
Connection Size
3/8" Compression
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
6 15/32 in
Hose Length
13"
Overall Width
2 1/4 in
Spout Outlet Height
3 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
6 15/32 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 3/16 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Ligature Resistant
No
Flow Outlet Type
Laminar
Commercial / Residential
Commercial
Sensor Range
4 in to 5 in
Sensor Lead
Infrared
Faucet Finish
Chrome
Mounting Type
Single-Hole Mount
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Voltage
6V DC
Replacement Cartridge
None
Faucet Spout
Standard
Includes
(4) AA Alkaline Battery
Valve Type
Compression
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type (Faucet)
Laminar
Faucet Operation
Sensor
Number of Holes
1
Residential / Commercial
Commercial
Body Material
Cast Zinc
Number of Handles
0
Faucet Type
Bathroom Sink Faucet
Faucet Spout Shape
Angled Straight
Faucet Handle Type
None
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Temp. Control
Yes
ADA Compliance
ADA Compliant
Flow Rate
0.5 gpm
Battery Charger CEC Compliant
CEC Compliant
Mounting Hole Center to Center
Single Hole
Amps
2 A
CEC Compliant
CEC Compliant
Power Source
Battery
Series
BASYS
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Mounting Type - Faucet
Deck
Green Certification or Other Recognition
WaterSense Certified
Flow Outlet Type - Faucet
Laminar
ADA Compliant
Yes
Drain Type
None
Connection
3/8" Compression
Type
Electronic
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Cast Zinc
Spout Reach
5 7/32 in
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Sensor Type
Self-Adjusting
Material of Construction
Zinc Die Cast
Outlet Type
Laminar
Product Type
Sensor Faucet
Spout Shape
Angled Straight
Time Out
10 sec
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
CEC Compliance
CEC Compliant
Includes Batteries
Batteries Included
Inlet Connection Type
Compression
Compatible Cartridge Manufacturer Part Number
None
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Number of Mounting Holes
1
Warranty
3 yr
Current
2 A
Sensor Range - Minimum
4 in
Temperature Control Method
Integrated Side Mixing Valve
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant Outlet
Sensor Range - Maximum
5 in
Ligature Resistance
Not Ligature-Resistant
Includes Handle
Handle Not Included

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 5-7/32 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 6-15/32 In., Flow Outlet Type Laminar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.