Zoro Homepage

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX277.500.0000

  • Zoro # G5285892


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
6-15/32"
Application
Commercial
Finish
Chrome
Connection Size
3/8" Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX277.500.0000
Zoro #
G5285892
UPC #
671254395190
Country of Origin
Switzerland

Dimensions

Height
6-15/32"
Connection Size
3/8" Compression
Manufacturers Warranty Length
3 yr
Spout Length
5 7/32 in
Overall Height
6-15/32"
Spout Height
6 15/32 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Hose Length
13"
Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 3/16 in
Spout Outlet Height
3 1/2 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
6 15/32 in

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Solar and Battery Powered, Voltage 6VDC, 2 AC Amps, Spout Length 5-7/32 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 6-15/32 In., Flow Outlet Type Laminar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.