Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX300.500.0000

  • Zoro # G5284413


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
5"
Application
Commercial
Finish
Chrome
Connection Size
3/8" Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX300.500.0000
Zoro #
G5284413
UPC #
671254398047
Country of Origin
Switzerland

Dimensions

Height
5"
Connection Size
3/8" Compression
Spout Length
4 in
Overall Height
5"
Manufacturers Warranty Length
3 yr
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
5 in
Hose Length
13"
Overall Width
2 1/4 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
5 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 3/16 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Faucet Handle Type
None
Faucet Type
Bathroom Sink Faucet
Number of Handles
0
Flow Rate
0.5 gpm
Vandal Resistant Features
Vandal Resistant Outlet
Includes
Battery Back Up (4) AA Alkaline Battery
Number of Holes
1
Body Material
Cast Zinc
Series
BASYS
Faucet Operation
Sensor
Mounting Type
Single-Hole Mount
Sensor Range
4 in to 5 in
Flow Outlet Type
Laminar
Ligature Resistant
No
Mounting Type - Faucet
Deck
ADA Compliant
Yes
Flow Outlet Type - Faucet
Laminar
Commercial / Residential
Commercial
Voltage
6V DC
Flow Outlet Type (Faucet)
Laminar
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant
CEC Compliant
Amps
2 A
Green Certification or Other Recognition
WaterSense Certified
Mounting Hole Center to Center
Single Hole
Faucet Spout
Standard
Residential / Commercial
Commercial
Drain Type
None
Power Source
Hardwired
Sensor Lead
Infrared
Valve Type
Compression
Temp. Control
Yes
Connection
3/8" Compression
Faucet Spout Shape
Angled Straight
Replacement Cartridge
None
ADA Compliance
ADA Compliant
Type
Electronic
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Adjustable Temperature
Spout Reach
4 in
Faucet Body Material
Cast Zinc
Valve Type - Faucets
Hot/Cold Cartridge
Sensor Type
Self-Adjusting
Material of Construction
Zinc Die Cast
Outlet Type
Laminar
Temperature Control Method
Integrated Side Mixing Valve
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Current
2 A
Sensor Range - Minimum
4 in
Sensor Range - Maximum
5 in
Water Supply Type
Hot and Cold Lines
Flow Rate - Maximum
0.5 gpm
Operation Method
Motion Sensor
Includes Transformer
Transformer Included
Warranty
3 yr
Compatible Cartridge Manufacturer Part Number
None
Spout Shape
Angled Straight
For Location
Bathroom
Includes Handle
Handle Not Included
Product Type
Sensor Faucet
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
Not Ligature-Resistant
Flow Type
Laminar
Time Out
10 sec

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Electronic, Voltage 6VDC, 2 AC Amps, Spout Length 4 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 5 In., Flow Outlet Type Laminar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.