Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX380.010.0000

  • Zoro # G5284282


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
5"
Application
Commercial
Finish
Chrome
Spout Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX380.010.0000
Zoro #
G5284282
UPC #
671254393509
Country of Origin
United States

Dimensions

Height
5"
Spout Length
4 in
Overall Height
5"
Connection Size
3/8" Compression
Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
3/8 in
Spout Height
5 in
Max. Installation Surface Thickness
1 1/2 in
Hose Length
13"
Overall Width
2 1/4 in
Spout Height - Maximum
5 in
For Mounting Hole Diameter - Minimum
1 in
Spout Outlet Height
2 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
ADA Compliance
ADA Compliant
Flow Outlet Type (Faucet)
Laminar
ADA Compliant
Yes
Faucet Finish
Chrome
Faucet Handle Type
None
Temp. Control
No
Amps
2 A
Mounting Type
Single-Hole Mount
Drain Type
None
Flow Rate
0.5 gpm
Number of Handles
0
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Commercial / Residential
Commercial
Faucet Spout
Standard
Faucet Spout Shape
Angled Straight
Sensor Lead
Capacitance
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Mounting Type - Faucet
Deck
Residential / Commercial
Commercial
Connection
3/8" Compression
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Includes
Capacitance Sensor
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Number of Holes
1
Faucet Operation
Sensor
Green Certification or Other Recognition
WaterSense Certified
Flow Outlet Type
Laminar
Series
BASYS
Replacement Cartridge
None
Flow Outlet Type - Faucet
Laminar
Vandal Resistant Features
Vandal Resistant Outlet
Ligature Resistant
No
Voltage
6V DC
CEC Compliant
CEC Compliant
Body Material
Cast Zinc
Mounting Hole Center to Center
Single Hole
Valve Type
Compression
Sensor Range
4 in to 5 in
Power Source
Hydropower
Type
Electronic
Spout Reach
4 in
Faucet Body Material
Cast Zinc
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Non-Adjustable Temperature
Sensor Type
Self-Adjusting
Material of Construction
Zinc Die Cast
Outlet Type
Laminar
Sensor Range - Maximum
5 in
Number of Mounting Holes
1
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Temperature Control Method
Back-Check Tee
Includes Batteries
Batteries Included
Vandal Resistance
Vandal-Resistant Outlet
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Includes Handle
Handle Not Included
Flow Type
Laminar
Time Out
10 sec
Water Supply Type
Hot and Cold Lines
Compatible Cartridge Manufacturer Part Number
None
Operation Method
Motion Sensor
Sensor Range - Minimum
4 in
Product Type
Sensor Faucet
For Location
Bathroom
Spout Shape
Angled Straight
Current
2 A

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Turbine and Battery Powered, Voltage 6VDC, 2 AC Amps, Spout Length 4 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 5 In., Flow Outlet Type Laminar, Temp. Control None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.