Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # EFX100.502.0000
Zoro # G0220103
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Material
Die Cast Metal
Height
10"
Finish
Polished chrome
Drain Type
None
Mounting Hole Center to Center
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFX100.502.0000
Zoro #
G0220103
UPC #
671254391277
Country of Origin
Switzerland
Dimensions
Height
10"
Spout Length
6 1/16 in
Manufacturers Warranty Length
3 yr
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.