Zoro Homepage

Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome

  • Mfr # EFX275.502.0000

  • Zoro # G0220060


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
6-15/32"
Finish
Polished chrome
Includes
(4) AA Alkaline Battery
Mounting Hole Center to Center
Single Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX275.502.0000
Zoro #
G0220060
UPC #
671254392120
Country of Origin
Switzerland

Dimensions

Height
6-15/32"
Spout Length
5 7/32 in
Manufacturers Warranty Length
3 yr

Details

Material
Die Cast Metal
Finish
Polished chrome
Item
Bathroom Faucet
Includes
(4) AA Alkaline Battery
Mounting Hole Center to Center
Single Hole
Flow Outlet Type - Faucet
Aerated
Battery Charger CEC Compliant
Non CEC Compliant
Body Material
Zinc Die Cast
Faucet Finish
Chrome
CEC Compliant
Non CEC Compliant
Amps
2.00A
Flow Outlet Type (Faucet)
Aerated
Valve Type
Compression
Green Certification or Other Recognition
WaterSense Certified
Faucet Operation
Sensor
Standards
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Drain Type
None
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Ligature Resistant
No
Sensor Range
4 in to 5 in
Replacement Cartridge
Yes
Voltage
6V DC
Residential / Commercial
Commercial
Temp. Control
Yes
ADA Compliant
Yes
Mounting Type - Faucet
Deck
Connection
3/8" Compression
Power Source
Solar and Battery Powered
Flow Rate
1.50 gpm
Commercial / Residential
Commercial
Handle Type
Sensor
Flow Outlet Type
Vandal Resistant Spray
Mounting Type
Single-Hole Mount
Number of Holes
1
Number of Handles
0

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.