Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome

  • Mfr # EFX300.000.0000

  • Zoro # G0220322


product price: $745.74
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
5"
Finish
Chrome
Sensor Range
4 in to 5 in
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61 Section 9 by CSA, Vermont Bill S.152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX300.000.0000
Zoro #
G0220322
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
5"
Manufacturers Warranty Length
3 yr
Spout Length
4 in

Details

Material
Die Cast Metal
Finish
Chrome
Item
Bathroom Faucet
Sensor Range
4 in to 5 in
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61 Section 9 by CSA, Vermont Bill S.152
Valve Type
Compression
Flow Rate
0.5 gpm
Body Material
Zinc Die Cast
Drain Type
None
Residential / Commercial
Commercial
Power Source
Hardwired
ADA Compliant
Yes
Green Certification or Other Recognition
WaterSense Certified
CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Connection
3/8" Compression
Flow Outlet Type (Faucet)
Laminar
Includes
Battery Back Up (4) AA Alkaline Battery
Faucet Operation
Sensor
Replacement Cartridge
Yes
Ligature Resistant
No
Mounting Type - Faucet
Deck
Battery Charger CEC Compliant
CEC Compliant
Amps
2 A
Faucet Finish
Chrome
Flow Outlet Type - Faucet
Laminar
Voltage
6V DC
Mounting Hole Center to Center
Single Hole
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Temp. Control
No
Flow Outlet Type
Vandal Resistant Spray
Number of Holes
1
Number of Handles
0
Mounting Type
Single-Hole Mount
Temperature Control
Non-Adjustable Temperature
Product Type
Sensor Faucet
CEC Compliance
CEC Compliant
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm
Compatible Cartridge Manufacturer Part Number
Yes
Spout Shape
Straight
Current
2 A
Temperature Control Method
Back-Check Tee
Flow Type
Laminar
Water Supply Type
Single Tempered Line

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 0.50 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Electronic, Voltage 6VDC, 2.00A Amps, Spout Length 4 In., Sensor Range 4 In. to 5 In., Valve Type Compression, Faucet Finish Chrome, Height 5 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.