
SF2100-4-BDM Bathroom Faucet HW W/BAT B
Mfr # 3362111
Zoro # G511865935
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Standards
CalGreen Certified;CEC Compliant;UPC Certified;ADA Compliant
Power Source
Hardwired
Color
Chrome
Operation Method
Infrared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3362111
Zoro #
G511865935
UPC #
671254315440
Country of Origin
Canada
Details
Finish
Polished Chrome
Standards
CalGreen Certified;CEC Compliant;UPC Certified;ADA Compliant
Power Source
Hardwired
Color
Chrome
Operation Method
Infrared
Description
- •Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Pedestal Hand Washing Faucet with the following features:
- •Adjustable Infrared Sensor Range
- •36" (914 mm) Long Sensor Cable
- •24" (610 mm) Long Flex Hose
- •Filtered Solenoid Valve with serviceable Strainer Filter
- •Includes Four (4) AA-size Batteries
- •Includes appropriate Mounting Hardware
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.