Zoro Homepage

SF2300-BDM Bathroom Faucet with Sensor HW/B BACKUP

  • Mfr # 3362115

  • Zoro # G911865887


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Finish
Polished Chrome
Power Source
Hardwired
Faucet Activation
Infrared
Standards
CalGreen Certified;CEC Compliant;UPC Certified;ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3362115
Zoro #
G911865887
UPC #
671254322981
Country of Origin
Canada

Details

Color
Chrome
Finish
Polished Chrome
Power Source
Hardwired
Faucet Activation
Infrared
Standards
CalGreen Certified;CEC Compliant;UPC Certified;ADA Compliant

Description

  • •Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass 4 Centerset Hand Washing Faucet with the following features:
  • •Splash-proof Circuit Control Module
  • •Adjustable Infrared Sensor Range
  • •36" (914 mm) Long Sensor Cable
  • •24" (610 mm) Long Flex Hose
  • •Filtered Solenoid Valve with serviceable Strainer Filter
  • •Includes Four (4) AA-size Batteries
  • •Includes appropriate Mounting Hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.