
Sh37 Cp Screw Wood Phillips No 14 X 1-1/2
Mfr # 0328080PK
Zoro # G0219080
product price: $2.55
/eaSold in multiples of 4 for $10.20
Key Features
Fits Brand
Sloan
Size
14" x 1-1/2"
Color/Finish
Polished Chrome
Type
Screw Wood
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0328080PK
Zoro #
G0219080
UPC #
671254389076
Country of Origin
Taiwan, Province of China
Dimensions
Size
14" x 1-1/2"
Details
Item
Sh37 Cp Screw Wood Phillips #14 X 1-1/2
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Screw Wood
Finish
Polished Chrome
Description
Sh37 Cp Screw Wood Phillips #14 X 1-1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.