Zoro Homepage

Single-Flush Side Mount

  • Mfr # EBV-500-A

  • Zoro # G6156184


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) C Batteries
Flush Mode
Single Flush
Standards
ADA Compliant
Finish
Polished Chrome
Fixture Type
Toilet/Urinal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBV-500-A
Zoro #
G6156184
UPC #
671254400139
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Includes
(4) C Batteries
Flush Mode
Single Flush
Standards
ADA Compliant
Finish
Polished Chrome
Item
Automatic Flush Valve Retrofit Kit
Fixture Type
Toilet/Urinal
Basic Power Source
Hydropower/Battery Backup
Gallons per Flush
0
Converts
Manual to Automatic
Mounting Position
Side
For Use With
Exposed Flushometers
Sensor Range
15 in to 42 in
Power Source
(4)C Batteries
Brand and Series
Sloan
Pressure Range
15 to 80 psi
Battery Life
3 yr @ 3000 Flushes/Month
Mounting Type - Retrofit Kits
Side Mount
Product Type
Automatic Flush Valve Retrofit Kit
Material of Construction
Chrome Plated
Series
Sloan
Operating Pressure - Maximum
80 psi
Operating Pressure - Minimum
15 psi
Sensor Range Adjustment
Self-Adjusting
Sensor Range - Minimum
15 in
Compatible Product Type
Toilets, Urinals
Sensor Range - Maximum
42 in

Description


•72-Hour Sentinel Flush
•Battery powered
•Estimated 3 year battery life
•True Mechanical Override for manual flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.