
Single Hole Hole Bathroom Faucets 10566, Polished Chrome
Mfr # 3315130BT
Zoro # G010087630
product price: $885.53
/ea
Free Shipping & Returns
Key Features
Number of Holes
Single Hole
Height
4.75
Finish
Polished Chrome
Sensor Type
Infrared
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3315130BT
Zoro #
G010087630
UPC #
671254468375
Country of Origin
China
Dimensions
Height
4.75
Details
Number of Holes
Single Hole
Finish
Polished Chrome
Item
Bathroom Faucets 10566
Sensor Type
Infrared
Power Source
Battery
Sensor Range
4" - 5"
Description
Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.