Zoro Homepage

Single Hole Hole Bathroom Faucets 10566, Polished Chrome

  • Mfr # 3335155

  • Zoro # G810087632


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
Single Hole
Finish
Polished Chrome
Power Source
Battery
Sensor Range
4" - 5"
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3335155
Zoro #
G810087632
UPC #
671254450356
Country of Origin
China

Details

Number of Holes
Single Hole
Finish
Polished Chrome
Item
Bathroom Faucets 10566
Power Source
Battery
Sensor Range
4" - 5"
Color/Finish
Chrome
Sensor Type
Infrared
Special Features
IQ Click

Description

Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.