
Single Hole Hole Bathroom Faucets 10570, Polished Chrome
Mfr # 3335164
Zoro # G910087624
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
Single Hole
Finish
Polished Chrome
Special Features
IQ Click
Color/Finish
Polished Chrome
Sensor Type
Infrared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3335164
Zoro #
G910087624
UPC #
671254450479
Country of Origin
China
Details
Number of Holes
Single Hole
Finish
Polished Chrome
Item
Bathroom Faucets 10570
Special Features
IQ Click
Color/Finish
Polished Chrome
Sensor Type
Infrared
Sensor Range
4" - 5"
Power Source
Hardwired Less Transformer
Description
Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.