Slip Joint Coupling, 1 1/2 In, PK2
Mfr # F2AA
Zoro # G0255342
product price: $17.55
/pk 2, $8.78/eaKey Features
Size
1-1/2"
Material
Brass, Rubber
Fits Brand
Sloan
Product Type
Slip Joint Coupling
Compatible Product Type
Toilets, Urinals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2AA
Zoro #
G0255342
UPC #
-
Country of Origin
United States
Dimensions
Size
1-1/2"
Details
Item
Slip Joint Coupling
Material
Brass, Rubber
Fits Brand
Sloan
Product Type
Slip Joint Coupling
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan
Compatible Series
Flushometers
Description
Slip Joint Coupling, Size 1 1/2 In, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.