Zoro Homepage

Slip Joint Ring, 1 In, PK48

  • Mfr # F3

  • Zoro # G1090266


product price: $26.15
/pk 48, $0.54/ea

Key Features

Size
1"
Material
Plastic
Fits Brand
Sloan
For Use With
Royal and Regal Flushometers
Product Type
Friction Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3
Zoro #
G1090266
UPC #
-
Country of Origin
United States

Dimensions

Size
1"

Details

Item
H41 Rb Socket Wheel Handle
Material
Plastic
Fits Brand
Sloan
For Use With
Royal and Regal Flushometers
Product Type
Friction Ring
Compatible SubBrand
Flush Valves
Compatible Series
Regal(R), Royal(R)
Compatible Product Type
Toilets
Compatible Brand
Sloan

Description

Slip Joint Ring, Size 1 In, For Use With Royal and Regal Flushometers, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.