Slip Joint Ring, 3/4 In, PK48
Mfr # 5306035
Zoro # G2629961
product price: $27.65
/pk 48, $0.58/eaKey Features
Size
3/4"
Material
Plastic
Fits Brand
Sloan
For Use With
Royal and Regal Flushometers
Product Type
Friction Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5306035
Zoro #
G2629961
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4"
Details
Item
H537 Cp Casing Tube 1 1/8 X 6 Lg
Material
Plastic
Fits Brand
Sloan
For Use With
Royal and Regal Flushometers
Product Type
Friction Ring
Compatible Series
Regal(R), Royal(R)
Compatible Product Type
Toilets
Compatible Brand
Sloan
Compatible SubBrand
Flush Valves
Description
Slip Joint Ring, Size 3/4 In, For Use With Royal and Regal Flushometers, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.