This item is Discontinued.

Sloan Sloan 111-1.28 Dfb Tp Smooth Hardwire Polished Chrome, Sensor, Water Closet 3770021

Sloan 111-1.28 Dfb Tp Smooth Hardwire Polished Chrome, Sensor, Water Closet (Discontinued)

  • Mfr # 3770021
  • Zoro # G1360888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3770021
Zoro #
G1360888
UPC #
671254399679
Country of Origin
United States

Details

Item
Sloan 111-1.28 Dfb Tp Smooth Hardwire
Finish
Polished Chrome
Fixture Connection
Top
Standards
cUPC certified, LEED
Includes
Adjustable Tailpiece
Pressure Range
15 to 80 psi
Valve Design
Diaphragm
Fixture Type
Water Closet
Spud Coupling
1.5 in
Flush Mode
Sensor
Rough-In
11.5 in
Exposed/Concealed
Exposed
Mounting Position
Wall
Power Source
Hardwired

Description

Sloan 111-1.28 Dfb Tp Smooth Hardwire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.