Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sloan 111-1.28 Ess Polished Chrome, Sensor, Water Closet

  • Mfr # 3770022

  • Zoro # G1361073


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Valve Design
Diaphragm
Fixture Type
Water Closet
Rough-In
11.5 in
Flush Mode
Sensor
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3770022
Zoro #
G1361073
UPC #
671254429796
Country of Origin
United States

Details

Item
Sloan 111-1.28 Ess
Valve Design
Diaphragm
Fixture Type
Water Closet
Rough-In
11.5 in
Flush Mode
Sensor
Finish
Polished Chrome
Fixture Connection
Top
Includes
Adjustable Tailpiece
Spud Coupling
1.5 in
Pressure Range
15 to 80 psi
Standards
cUPC certified, LEED, UL
Exposed/Concealed
Exposed
Power Source
Hardwired
Mounting Position
Floor
Sensor Range
22-42

Description

Sloan 111-1.28 Ess

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.