Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sloan 186-0.125 Dbp Ess Tmo Polished Chrome, Sensor, Urinal

  • Mfr # 3772645

  • Zoro # G1361667


product price: $763.19
/ea
Free Shipping & Returns

Key Features

Valve Design
Diaphragm
Flush Mode
Sensor
Rough-In
11.5 in
Fixture Connection
Top
Standards
cUPC certified, LEED, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3772645
Zoro #
G1361667
UPC #
671254396753
Country of Origin
United States

Details

Item
Sloan 186-0.125 Dbp Ess Tmo
Valve Design
Diaphragm
Flush Mode
Sensor
Rough-In
11.5 in
Fixture Connection
Top
Standards
cUPC certified, LEED, UL
Fixture Type
Urinal
Includes
Adjustable Tailpiece
Pressure Range
15 to 80 psi
Spud Coupling
0.75 in
Finish
Polished Chrome
Mounting Position
Wall
Power Source
Hardwired
Sensor Range
15-30
Exposed/Concealed
Exposed

Description

Sloan 186-0.125 Dbp Ess Tmo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.