Zoro Homepage

SLOAN Sensor Soap Dispenser, Deck Mount, Polished Chrome

  • Mfr # 3346089

  • Zoro # G1353154


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Refill Size
1500mL
Operation Mode
Sensor
Mount Type
Deck Mount
Standards
ADA Compliant
Includes
2 bottles of 1500ml soap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3346089
Zoro #
G1353154
UPC #
671254463653
Country of Origin
United States

Dimensions

Refill Size
1500mL
Height
177/1000" (4mm)
Width
79/100" (2mm)
Depth
11/50" (6mm)

Details

Operation Mode
Sensor
Item
Esd2000A Cp Soap Dispenser W/Soap
Mount Type
Deck Mount
Standards
ADA Compliant
Includes
2 bottles of 1500ml soap
Refill Type
Bottle
Finish
Polished Chrome
Soap/Lotion Type
Foam
For Use With
ESD-321 (1500mL)
Features
Material
Die Cast

Description

Esd2000A Cp Soap Dispenser W/Soap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.