Solid Ring Pipe Support, 1-1/2"
Mfr # J212A
Zoro # G0643977
product price: $54.55
/eaKey Features
Size
1 1/2 in
Material
Brass
Fits Brand
Sloan
Product Type
Pipe Support
Compatible Product Type
Toilets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J212A
Zoro #
G0643977
UPC #
-
Country of Origin
United States
Dimensions
Size
1 1/2 in
Details
Item
J212A
Material
Brass
Fits Brand
Sloan
Product Type
Pipe Support
Compatible Product Type
Toilets
Compatible Brand
Sloan
Compatible SubBrand
Flush Valves
Description
Solid Ring Pipe Support, 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.