Zoro Homepage

Spray Head, Faucet Multi Stream, 0.5 GPF

  • Mfr # EAF-12

  • Zoro # G2206662


product price: $30.49
/ea

Key Features

Fits Brand
Sloan
Material
Metal, Plastic, Rubber
Finish
Chrome
For Use With
For Sloan Models EAF100, EAF150
Size
0.5 GPF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAF-12
Zoro #
G2206662
UPC #
671254262348
Country of Origin
United States

Dimensions

Size
0.5 GPF
Connection Size
M24

Details

Fits Brand
Sloan
Material
Metal, Plastic, Rubber
Finish
Chrome
For Use With
For Sloan Models EAF100, EAF150
Item
Outlet
Type
Multi Stream Laminar Spray Head, Metric
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
For Use With Grainger Item Number
5WHX1
For Use With Mfr. Model Number
EAF100, EAF150
Flow Rate
0.5 gpm
Connection Type
Male
Compatible Brand
Sloan
Compatible Manufacturer Part Number
EAF100, EAF150
Connection Gender
Male
Compatible Series
Optima
Product Type
Outlet
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm

Description

Outlet, Flow Rate 0.5 gpm, Chrome Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.