Spud Coupling Assembly, 3/4"
Mfr # F5AW
Zoro # G1944302
product price: $22.89
/eaKey Features
Size
3/4"
Material
Brass
Fits Brand
Sloan
For Use With
Royal Flush Valves
Product Type
Spud Coupling Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5AW
Zoro #
G1944302
UPC #
671254008373
Country of Origin
United States
Dimensions
Size
3/4"
Details
Item
F100 Cp Outlet 1 1/2 X 13 1/2 W/3 In Sc
Material
Brass
Fits Brand
Sloan
For Use With
Royal Flush Valves
Product Type
Spud Coupling Assembly
Compatible Brand
Sloan
Compatible Series
Royal(R)
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Description
Spud Coupling Assembly, Includes -, -, Size 3/4 In., Inlet (In.) -, Replaces -, For Use With Royal Flush Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.