Spud Coupling Assembly, 3/4 In
Mfr # F54A
Zoro # G0658472
product price: $30.59
/eaKey Features
Size
3/4"
Material
Brass
Fits Brand
Sloan
For Use With
Regal Urinal Flushometers
Product Type
Spud Coupling Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54A
Zoro #
G0658472
UPC #
671254008328
Country of Origin
United States
Dimensions
Size
3/4"
Details
Item
Spud Coupling Assembly
Material
Brass
Fits Brand
Sloan
For Use With
Regal Urinal Flushometers
Product Type
Spud Coupling Assembly
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan
Compatible Series
Regal(R)
Description
Spud Coupling Assembly, Size 3/4 In, For Use With Regal Urinal Flushometers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.