Spud Coupling Assembly, Toilets
Mfr # F56A
Zoro # G1003791
product price: $20.69
/eaKey Features
Fits Brand
Sloan
For Use With
Regal Flushometers
Type
Spud Coupling Assembly
Includes
Spud Coupling, Flange, Friction Ring, Slip Joint Gasket
Size
1-1/2" x 3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F56A
Zoro #
G1003791
UPC #
671254008441
Country of Origin
United States
Dimensions
Size
1-1/2" x 3"
Details
Item
Spud Coupling Assembly
Fits Brand
Sloan
For Use With
Regal Flushometers
Type
Spud Coupling Assembly
Includes
Spud Coupling, Flange, Friction Ring, Slip Joint Gasket
Material
Brass, Rubber
Product Type
Spud Coupling Assembly
Compatible Product Type
Toilets, Urinals
Compatible Brand
Sloan
Compatible Series
Regal(R)
Compatible SubBrand
Flush Valves
Description
Spud Coupling Assembly, Toilets, Size 1 1/2 x 3 In, For Use With Regal Flushometers, Includes Spud Coupling, Flange, Friction Ring, Slip Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.