Shop SLOAN
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White
- Mfr # 2102459
- Zoro # G1362884
product price:Â
$
148.99
/ea
Key Features
Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2102459
- Zoro #
- G1362884
- UPC #
- 671254416673
- Country of Origin
- United States
- Mounting Style
- Wall
- Bowl Shape
- Elongated
- Color
- White
- Gallons per Flush
- 1.1 to 1.6
- Material
- Vitreous China
- Green Environmental Attribute
- Meets LEED Requirements
- Standards
- ADA; BREEAM Materials; CalGreen; CEC; cUPC; EPD; Green Globesm Materials and Resources; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED; WaterSense; IAPMO; ASME A112.19.2; ANSI 117.1
- Item
- St2459A Closet Fixt Asm Wm Ts Univ (2.0)
- Includes
- Closet Bolts; Caps
Dimensions
- Width
- 15 in
- Depth
- 26-3/4"
Description
St2459A Closet Fixt Asm Wm Ts Univ (2.0)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.