Zoro Homepage

Stop Repair Kit, Wheel Handle

  • Mfr # H1006A

  • Zoro # G0583545


product price: $21.15
/ea

Key Features

Size
1"
Type
Wheel Handle
Fits Brand
Sloan
Material of Construction
Brass
Material
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1006A
Zoro #
G0583545
UPC #
671254107922
Country of Origin
United States

Dimensions

Size
1"

Details

Type
Wheel Handle
Fits Brand
Sloan
Material of Construction
Brass
Material
Metal, Plastic
Inlet (In.)
1"
Item
Stop Repair Kit
Product Type
Control Stop Repair Kit
Compatible Brand
Sloan
Compatible Series
Royal(R)
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves

Description

Stop Repair Kit, Wheel Handle, Size 1 In., Material of Construction Brass, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.