Toilet Manual Flush Valve, 1.28 gpf gpf, 1 in Inlet, Non-Hold Open Oscillating
Mfr # Royal 116-1.28
Zoro # G3549944
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Top Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
27 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Royal 116-1.28
Zoro #
G3549944
UPC #
671254383425
Country of Origin
United States
Dimensions
Inlet Size
1 in
Spud Connection Size
1 1/2 in
Details
Fixture Connection
Top Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
27 in
Spud Coupling
1 1/2 in
Fixture Type
Toilet
Item
Manual Flush Valve
Handle Type
Non-Hold Open Oscillating
Valve Design
Diaphragm
Finish
Chrome-Plated
Pressure Range
25 to 100 psi
Connection Location
Top
Standards
ADA Compliant, ANSI/ASME A112.19.2, ASSE 1037
Basic Power Source
Manual
Series
Royal(R)
Spud Location
Top
Operating Pressure - Minimum
25 psi
Operating Pressure - Maximum
100 psi
Compatible Product Type
Toilets
Product Type
Toilet Flush Valve
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.