Toilet Manual Flush Valve, 1.28 gpf gpf, Chrome-Plated, 1 in, 1 1/2 in Spud Coupling

  • Mfr # 3910072

  • Zoro # G0601636


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3910072
Zoro #
G0601636
UPC #
671254348257
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Finish
Chrome-Plated
Handle Type
Lever
Includes
Side Mount, Valve
Item
Manual Flush Valve
Pressure Range
25 to 80 psi
Standards
ADA Compliant
Fixture Type
Toilet
Valve Design
Diaphragm
Battery Life
3 years
Operating Pressure - Minimum
25 psi
Compatible Product Type
Toilets
Operating Pressure - Maximum
80 psi
Product Type
Toilet Flush Valve
Series
Royal(R)
Spud Location
Top

Description

Manual Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.