Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, Metal

  • Mfr # 0345154PK

  • Zoro # G2950239


product price: $50.59
/ea

Key Features

Fits Brand
Sloan
Material
Metal
Includes
Transformer
Color
Silver
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0345154PK
Zoro #
G2950239
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Sloan
Material
Metal
Includes
Transformer
Color
Silver
Item
Transformer
Finish
Unfinished
For Use With
Automatic Flush Valve, Manual Flush Valve
Product Type
Transformer
Compatible Series
Solenoid Flushometers
Compatible SubBrand
Most Toilets
Compatible Brand
Sloan
Compatible Product Type
Toilets, Urinals

Description

Transformer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.