Zoro Homepage

Trim Plate, Single Hole Faucet

  • Mfr # ETF-510-A

  • Zoro # G3446877


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Hardware
Fits Brand
Sloan
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETF-510-A
Zoro #
G3446877
UPC #
671254129948
Country of Origin
United States

Dimensions

Overall Length
10 1/4 in
Overall Width
2 1/2 in

Details

Sub-Category
Faucet Hardware
Fits Brand
Sloan
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Mounting Hardware
Item
Trim and Cover Plate
For Use With Mfr. Model Number
EAF-200/250/275, EBF-187 and ERF-885, EBF-85, ELF-10, ESF-20, ETF-80, ETF-880
Product Type
Cover Plate
Compatible Manufacturer Part Number
EAF-200/250/275, EBF-187 and ERF-885, EBF-85, ELF-10, ESF-20, ETF-80, ETF-880
Part Type
Trim and Cover Plates
Compatible Brand
Sloan
Compatible Series
OPTIMA, OPTIMA Plus

Description

Trim and Cover Plate, Chrome Finish, Material of Construction Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.