Urinal Strainer Assembly, Metal, SLOAN
- Mfr # 0319300
- Zoro # G2114464
product price:Â
$
9.29
/ea
Key Features
Shell Material
Metal
Includes
Strainer Assembly
Product Type
Urinal Strainer Assembly
Compatible Brand
Sloan
Compatible Product Type
Urinals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0319300
- Zoro #
- G2114464
- UPC #
- -
- Country of Origin
- United States
- Shell Material
- Metal
- Item
- Urinal Strainer Assembly
- Includes
- Strainer Assembly
- Product Type
- Urinal Strainer Assembly
- Compatible Brand
- Sloan
- Compatible Product Type
- Urinals
- Finish
- Unfinished
- Color
- Metal
- Compatible SubBrand
- Most Urinals
- Material
- Metal
- Wire Color
- Metal
- Traction Material
- Metal
Description
Urinal Strainer Assembly, Metal, SLOAN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.