Urinal, White, Waterfree
Mfr # 4LNE6
Zoro # G0230971
product price: $462.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material of Construction
Vitreous China
Type
Waterfree
Overall Width (In.)
14
Overall Length (In.)
15.375
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4LNE6
Zoro #
G0230971
UPC #
-
Country of Origin
China
Dimensions
Overall Width (In.)
14
Overall Length (In.)
15.375
Overall Height (In.)
22.375
Details
Material of Construction
Vitreous China
Type
Waterfree
Item
Urinal
Color/Finish
White
Includes
Wall Hanging Bracket and Cartridge
Description
Urinal, Includes Wall Hanging Bracket and Cartridge, Mounting Type Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.