Vacuum Breaker, 1-1/4 x 9", For use with Royal Flushometer
Mfr # V600AA
Zoro # G2652072
product price: $39.99
/eaKey Features
Fits Brand
Sloan
For Use With
Royal flushometer
Size
1-1/4" x 9"
Type
Vacuum Breaker
Includes
Vacuum Break Tube And Sac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V600AA
Zoro #
G2652072
UPC #
671254145696
Country of Origin
United States
Dimensions
Size
1-1/4" x 9"
Details
Item
Vacuum Breaker Assembly
Fits Brand
Sloan
For Use With
Royal flushometer
Type
Vacuum Breaker
Includes
Vacuum Break Tube And Sac
Material
Plastic, Rubber
Product Type
Vacuum Breaker Assembly
Compatible Brand
Sloan
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Series
Royal(R)
Description
Vacuum Breaker, High Back Pressure, Urinal, Size 1 1/4 x 9 In, For Use With Royal Flushometer, Includes Vacuum Break Tube And Sac
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.