Vacuum Breaker Assembly, 1 1/4" x 9", For use with Regal Flushometers
Mfr # V500AA 1 1/4 X 9
Zoro # G2783891
product price: $31.77
/eaKey Features
Size
1 1/4" x 9"
Material
Brass
Fits Brand
Sloan
For Use With
Regal Flushometers
Product Type
Vacuum Breaker Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V500AA 1 1/4 X 9
Zoro #
G2783891
UPC #
671254045644
Country of Origin
United States
Dimensions
Size
1 1/4" x 9"
Details
Item
8-7/8" x 7-1/4" chrome-plated rough cast bronze box and hinged cover for Z1341 hydrant.
Material
Brass
Fits Brand
Sloan
For Use With
Regal Flushometers
Product Type
Vacuum Breaker Assembly
Compatible Brand
Sloan
Compatible Series
Regal(R)
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Description
Vacuum Breaker Assembly, Size 1 1/4 In x 9 In, For Use With Regal Flushometers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.