Zoro Homepage

Vacuum Breaker Assembly, 3/4" x 9", For use with Regal Flushometers

  • Mfr # V500AA 3/4 X 9

  • Zoro # G3016352


product price: $40.79
/ea

Key Features

Size
3/4" x 9"
Material
Brass
Fits Brand
Sloan
For Use With
Regal Flushometers
Product Type
Vacuum Breaker Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V500AA 3/4 X 9
Zoro #
G3016352
UPC #
067125435681
Country of Origin
United States

Dimensions

Size
3/4" x 9"

Details

Item
Vacuum Breaker Assembly
Material
Brass
Fits Brand
Sloan
For Use With
Regal Flushometers
Product Type
Vacuum Breaker Assembly
Compatible Series
Regal(R)
Compatible Brand
Sloan
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves

Description

Vacuum Breaker Assembly, Size 3/4 In x 9 In, For Use With Regal Flushometers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.