Zoro Homepage

Vandal Resistant Control Stop Assembly

  • Mfr # H1009A

  • Zoro # G2348507


product price: $12.85
/ea

Key Features

Type
Vandal Resistant
Size
3/4"
Material
Brass
Fits Brand
Sloan
For Use With
3/4", Control Stop Valves 700 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1009A
Zoro #
G2348507
UPC #
671254121041
Country of Origin
United States

Dimensions

Size
3/4"

Details

Item
Mcr191A-40 24V Sol Asm Mod Plug 4P/4C
Type
Vandal Resistant
Material
Brass
Fits Brand
Sloan
For Use With
3/4", Control Stop Valves 700 Series
Product Type
Control Stop
Compatible Product Type
Toilets, Urinals
Compatible Brand
Sloan
Compatible Series
700
Compatible SubBrand
Flush Valves

Description

Vandal Resistant Control Stop Assembly, Vandal Resistant, Size 3/4 In, For Use With Control Stop Valves 700 Series, 3/4 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.