Vitreous China ST2029A Elongated Floor-Mounted ADA Water Closet

  • Mfr # 2102029

  • Zoro # G911865870


product price:  $176.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Gallons per Flush
1.1-1.6 gpf
Material
Vitreous China
Width
18.75 in
Depth
19 in
Standards
CalGreen Certified;CEC Compliant;cUPCGreen Certified;EPD Certified;HPD Certified;WaterSense Certfied;ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2102029
Zoro #
G911865870
UPC #
671254409965
Country of Origin
Canada

Dimensions

Width
18.75 in
Depth
19 in
Length (In.)
28.25 in

Details

Gallons per Flush
1.1-1.6 gpf
Material
Vitreous China
Standards
CalGreen Certified;CEC Compliant;cUPCGreen Certified;EPD Certified;HPD Certified;WaterSense Certfied;ADA Compliant

Description

  • •White Vitreous China
  • •Elongated bowl
  • •Floor mounted, floor outlet
  • •Siphon jet Flushng action achieves 1000g Map score when used with any Sloan Flushmeter
  • •Water spot area: 10" x 9" (26 cm x 24cm)
  • •11⁄2" I.P.S. top spud inlet
  • •2?" fully glazed trapway
  • •Closet bolts and caps included
  • •Toilet seat not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.