Volume Regulator, 2.4 GPF, PK6
Mfr # EBV101
Zoro # G2338156
product price: $13.29
/pk 6, $2.22/eaKey Features
Size
2.4 GPF
Material of Construction
Plastic
Material
Plastic
For Use With
G2, ECOS, Solis, Optima Plus
Use With Water Temp.
Cold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBV101
Zoro #
G2338156
UPC #
-
Country of Origin
United States
Dimensions
Size
2.4 GPF
Details
Item
Volume Regulator
Material of Construction
Plastic
Material
Plastic
For Use With
G2, ECOS, Solis, Optima Plus
Use With Water Temp.
Cold
For Use With Mfr. Model Number
ECOS 111, ECOS 115, ECOS 186, ECOS 8111, ECOS 8113, ECOS 8115, ECOS 8116, ECOS 8186, ECOS BPW 8100, ECOS BPW 8111, ECOS BPW 8155, ECOS RESS-C, ECOS RESS-U, SOLIS 8110,, SOLIS 8111, SOLIS 8115, SOLIS 8152, SOLIS 8186, SOLIS 8195, SOLIS RESS-C, SOLIS RESS-U
Product Type
G2 Faucets, Sloan Faucets
Part Type
Flow Control Valves
For Water Temperature
Cold
Compatible Series
Optima(R)
Compatible Manufacturer Part Number
ECOS 111, ECOS 115, ECOS 186, ECOS 8111, ECOS 8113, ECOS 8115, ECOS 8116, ECOS 8186, ECOS BPW 8100, ECOS BPW 8111, ECOS BPW 8155, ECOS RESS-C, ECOS RESS-U, SOLIS 8110, SOLIS 8111, SOLIS 8115, SOLIS 8152, SOLIS 8186, SOLIS 8195, SOLIS RESS-C, SOLIS RESS-U
Description
Volume Regulator, Size 2.4 GPF, For Use With G2, ECOS, Solis, Optima Plus, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.