Zoro Homepage

wall, Shower Head, Chrome

  • Mfr # AC11-2.5

  • Zoro # G2812747


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2-1/2"
Height
4-1/2"
Finish
Chrome
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC11-2.5
Zoro #
G2812747
UPC #
671254114937
Country of Origin
United States

Dimensions

Width
2-1/2"
Height
4-1/2"
Manufacturers Warranty Length
3 yr
Face Dia.
2-1/2"
Fixed Showerhead Thickness
4 1/2 in
Fixed Showerhead Width
2 1/2 in
Connection Size
1/2 in

Details

Item
Shower Head
Material
Brass
Finish
Chrome
Flow Rate (GPM)
2.5
Includes
Universal Ball Joint With Thumb Screw Volume Control
Connection Type
NPT
Flow Rate
2.5 gpm
Connection
1/2" NPT
ADA Compliant
No
Connection (In.)
1/2 MIPS
Type
Wall
Max. Flow
2.5 GPM
Shower Head Type
Wall Mounted
Features
Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint with Thumb Screw Volume Control
Ligature Resistant
No
Standards
ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act
Material of Construction
Brass
Valve Type
Pressure Balance
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Series
Act-O-Matic
Showerhead Shape
Cylinder
Showerhead Function
Single
ADA Compliance
No
Showerhead Material
Brass
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Not Included
Trim Finish
Polished Chrome
Includes Valve
Valve Not Included
Face Shape
Circle
CEC Compliant
Non CEC Compliant
Includes Tub Spout
Tub Spout Not Included
Showerhead Spray Pattern
Regular
Fixed Showerhead Flow Rate
2.5 gpm
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 4 1/2 in, Fixed Showerhead Width 2 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Sloan, Act-O-Matic, 1/2 in NPT, Showerhead Function Single, Brass, Showerhead Shape Cylinder

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.