Washdown Urinal, 0.125 gpf, Wall Mount
Mfr # SU-7009-A
Zoro # G5386001
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Brand and Series
Sloan
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.1 gpf, 0.13 gpf, 0.5 gpf
ADA Compliance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU-7009-A
Zoro #
G5386001
UPC #
671254404090
Country of Origin
China
Dimensions
Width (In.)
14-3/16
Depth (In.)
14-3/4
Height (In.)
23-1/2
Spud Connection Size
3/4 in
Details
Brand and Series
Sloan
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.1 gpf, 0.13 gpf, 0.5 gpf
ADA Compliance
Yes
Flush Handle
Not Included
Cartridges Required
No
Green Certification or Other Recognition
WaterSense Certified
Color/Finish
White
Standards
HEU
Mounting Style
Wall
Material of Construction
Vitreous China
Type
Washdown
Item
Washdown Urinal
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Connection (In.)
2
Flushing Method
Flushometer
Color
White
Product Type
Washdown Urinal
ADA Compliant
ADA Compliant
Description
Washdown Urinal
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.