Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung
Mfr # WEUS1002.1201
Zoro # G7582206
product price: $1,162.99
/ea
Free Shipping & Returns
Key Features
Brand and Series
Sloan SOLIS(R)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.25 gpf
ADA Compliance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEUS1002.1201
Zoro #
G7582206
UPC #
067125438354
Country of Origin
China
Dimensions
Depth (In.)
14-1/4
Width (In.)
17
Height (In.)
27
Spud Connection Size
3/4 in
Description
Washdown Urinal
Restrictions
This item has been restricted from sale in the following states:
CA, MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.