Zoro Homepage

Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung

  • Mfr # WEUS1002.1401

  • Zoro # G8535667


product price: $991.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Brand and Series
Sloan ECOS(R)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.25 gpf
ADA Compliance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEUS1002.1401
Zoro #
G8535667
UPC #
671254349032
Country of Origin
China

Dimensions

Depth (In.)
14-1/4
Height (In.)
27
Width (In.)
17
Spud Connection Size
3/4 in

Details

Brand and Series
Sloan ECOS(R)
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.25 gpf
ADA Compliance
Yes
Flush Mode
Single Flush
Flush Handle
Sensor
Standards
ASME A112.19.2/CSA B45.1, ASSE 1037
Color/Finish
White
Mounting Style
Wall Hung
Green Certification or Other Recognition
WaterSense Certified
Material of Construction
Vitreous China
Type
Washdown
Item
Washdown Urinal
Connection (In.)
3/4 IPS
Includes
Mounting Hardware, Battery Operated Flushometer, Vitreous Urinal Fixture
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Flushing Method
Flushometer
Color
White
Rough-In
11 1/2 in
Basic Power Source
Battery
Series
ECOS(R)
Flush Handle Type
Sensor
ADA Compliant
ADA Compliant
Product Type
Washdown Urinal

Description

Washdown Urinal

Restrictions

This item has been restricted from sale in the following states: CA, MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.