Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownUrinal, Wall, 25.25inH, 20.75inL

  • Mfr # 12021015

  • Zoro # G0744660


product price: $846.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Brand and Series
Sloan Royal
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.25 gpf
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12021015
Zoro #
G0744660
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
25 1/4 in
Spud Connection Size
1 1/2 in
Depth
14 1/2 in
Overall Width
20 3/4 in

Details

Brand and Series
Sloan Royal
Urinal Mounting Style
Wall
Spud Location
Top
Gallons per Flush
0.25 gpf
ADA Compliance
No
Flush Mode
Single Flush
Flush Handle
Oscillating Handle
Finish
Chrome Plated
Color
White
Standards
BAA, LEED V4
Collection
Royal
Item
Washdown Urinal
Flushing Method
Flushometer
Tank/Flush Valve Mfr. Model Number
2145 (7865772)
Compatible Tank/Flush Valve Manufacturer Part Number
2145 (7865772)
Flush Handle Type
Oscillating Handle
Series
Royal(R)
ADA Compliant
Not ADA Compliant
Product Type
Washdown Urinal

Description

Washdown Urinal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.