Zoro Homepage

Water Closet Flush Valves, Polished Chrome, 1.5 Spud Coupling

  • Mfr # 3720000

  • Zoro # G010087654


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top
Spud Coupling
1.5
Height
4.25
Color/Finish
Chrome
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3720000
Zoro #
G010087654
UPC #
671254315327
Country of Origin
China

Dimensions

Height
4.25

Details

Fixture Connection
Top
Spud Coupling
1.5
Color/Finish
Chrome
Finish
Polished Chrome
Item
Flush Valves
Fixture Mount
Floor
Fixture Type
Water Closet

Description

Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.