Zoro Homepage

WaterFiltrationSystem, 0.1micron, 133/8inH

  • Mfr # FA3000-DRS 100

  • Zoro # G516520839


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3000-DRS 100
Zoro #
G516520839
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Walter Filtration System

Description

Water Filtration System, Reduces Chlorine, Cyst, Lead, Microplastic, Class 1 Particulate, PFOA/PFOS, Micron Rating 0.1 micron, Connection Size 1/4 in, Overall Height 13 3/8 in, Width 4 1/4 in, Service Life 3,000 gal, Includes Valve Valve Included, Flow Rate 1.3 gpm, Application Bottle Filler Water Filter Kit, Compatible Mfr. Model Number SLOAN, Connection Type Push Connect, Filter Media Carbon Block, Includes Filter Cartridge, Filter Head, Maximum Pressure 125 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.