
Wets2000.1302 St2000Ryl111-1.28 Smth H, 1.28 gpf, Floor Mount, Elongated, White
Mfr # 20001302
Zoro # G0222991
product price: $793.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20001302
Zoro #
G0222991
UPC #
671254350625
Country of Origin
China
Dimensions
Width
14"
Depth
26-3/4"
Bowl Depth
15"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
PERMEX; Bak-Chek
Green Environmental Attribute
BREEAM Water Credit, Green Globes Water Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits, WaterSense Listed
Standards
ADA, ASME A112.19.2
Item
Wets2000.1302 St2000Ryl111-1.28 Smth H
Green Certification or Other Recognition
WaterSense Approved
Description
Wets2000.1302 St2000Ryl111-1.28 Smth H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.