Wets2020.1402 St2020Ada Ryl111-1.28 Sm, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount
Mfr # 20201402
Zoro # G0219519
product price: $733.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20201402
Zoro #
G0219519
UPC #
671254371217
Country of Origin
China
Dimensions
Width
14"
Depth
26-3/4"
Bowl Depth
15"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
PERMEX; Bak-Chek
Flushing Method
Siphon Jet Flushing with Flushometer
Green Environmental Attribute
BREEAM Water Credit, Green Globes Water Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits, WaterSense Listed
Standards
ADA, ANSI A117.1, ASME A112.19.2
Item
Wets2020.1402 St2020Ada Ryl111-1.28 Sm
Green Certification or Other Recognition
WaterSense Approved
Description
Wets2020.1402 St2020Ada Ryl111-1.28 Sm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.